3
more

Transformer, Buck-Boost, 120/240 x 16/32V, 0.25kVA, Type QB, 1PH
Item #: 1598054
Cat #: 9T51B0127
UPC: 783173008768
$ 1003.54 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Buck-Boost, 120/240 x 16/32V, 0.25 kVA, Type QB, 1-Phase
Overview
Transformer, Buck-Boost, 120/240 x 16/32V, 0.25 kVA, Type QB, 1-Phase
Also known as: 783173008768, 9T51B0127, ABB9T51B0127
Specifications
| Volt Amps: | 250 |
| Type: | Buck - Boost, Transformer |
| Phase: | 1 |
| Primary Voltage: | 120/240 |
| Secondary Voltage: | 16/32 |
| Volt Amps: | 250 |
| Phase: | 1 |
| Secondary Voltage: | 16/32 |
| Type: | Buck - Boost, Transformer |
| Primary Voltage: | 120/240 |