Panel Board Interior, 400A, 240VAC, 1PH, 42 Circuits

Item #: 1598043

Cat #: AQU1424RCXAXB4

UPC: 783175120215

$ 5140.78 EA
Company wide:
0 in stock
Documents & Guides
Panel Board Interior, 400 Amp, 240 Volt AC, 1-Phase, 42 Circuits, Non-Feed Through

Overview

Panel Board Interior, 400 Amp, 240 Volt AC, 1-Phase, 42 Circuits, Non-Feed Through
Also known as: 783175120215, AQU1424RCXAXB4, ABBAQU1424RCXAXB4

Specifications

Amps: 400
Phase: 1
Circuits: 42
Volts AC: 240
Amps: 400
Circuits: 42
Phase: 1
Volts AC: 240

Customer Reviews

No reviews for this product
(0)