3
more

Transformer, Buck-Boost, 120/240 x 12/24V, 1 kVA, Type QB, 1PH
Item #: 1598033
Cat #: 9T51B0110
UPC: 783173008591
$ 2672.68 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Buck-Boost, 120/240 x 12/24 , 1 kVA, Type QB, 1-Phase
Overview
Transformer, Buck-Boost, 120/240 x 12/24 , 1 kVA, Type QB, 1-Phase
Also known as: 783173008591, 9T51B0110, ABB9T51B0110
Specifications
| Type: | Buck - Boost, Transformer |
| Phase: | 1 |
| Volt Amps: | 1kVA |
| Primary Voltage: | 120/240 |
| Type: | Buck - Boost, Transformer |
| Volt Amps: | 1kVA |
| Phase: | 1 |
| Primary Voltage: | 120/240 |