Transformer, Buck-Boost, 120/240 x 12/24V, 0.25 kVA, Type QB, 1PH

Item #: 1598024

Cat #: 9T51B0107

UPC: 783173008560

$ 1003.54 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Buck-Boost, 120/240 x 12/24 , 0.25 kVA, Type QB, 1-Phase

Overview

Transformer, Buck-Boost, 120/240 x 12/24 , 0.25 kVA, Type QB, 1-Phase
Also known as: 783173008560, 9T51B0107, ABB9T51B0107

Specifications

Volt Amps: 250
Type: Buck - Boost, Transformer
Phase: 1
Primary Voltage: 120/240
Volt Amps: 250
Phase: 1
Type: Buck - Boost, Transformer
Primary Voltage: 120/240