Transformer, Buck-Boost, 120/240 x 12/24V, 0.075 kVA, Type QB, 1PH

Item #: 1598016

Cat #: 9T51B0103

UPC: 783173008539

$ 629.67 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Buck-Boost, 120/240 x 12/24 , 0.075 kVA, Type QB, 1-Phase

Overview

Transformer, Buck-Boost, 120/240 x 12/24 , 0.075 kVA, Type QB, 1-Phase
Also known as: 783173008539, 9T51B0103, ABB9T51B0103

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 75
Primary Voltage: 120/240
Type: Buck - Boost, Transformer
Volt Amps: 75
Phase: 1
Primary Voltage: 120/240