Transformer, Buck-Boost, 120/240 x 12/24V, 0.050 kVA, Type QB, 1PH

Item #: 1598013

Cat #: 9T51B0102

UPC: 783173008522

$ 570.65 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Buck-Boost, 120/240 x 12/24 , 0.050 kVA, Type QB, 1-Phase

Overview

Transformer, Buck-Boost, 120/240 x 12/24 , 0.050 kVA, Type QB, 1-Phase
Also known as: 783173008522, 9T51B0102, ABB9T51B0102

Specifications

Volt Amps: 50
Type: Buck - Boost, Transformer
Phase: 1
Primary Voltage: 120/240
Volt Amps: 50
Phase: 1
Type: Buck - Boost, Transformer
Primary Voltage: 120/240