Transformer, Dry Type, Encased, 3KVA, 208/240 - 120/240, 1PH

Item #: 1597937

Cat #: 9T51B1815

UPC: 783173149478

$ 3594.30 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Encased, 3 KVA, 208/240 Primary - 120/240 Volt AC Secondary, 1-Phase

Overview

Transformer, Dry Type, Encased, 3 KVA, 208/240 Primary - 120/240 Volt AC Secondary, 1-Phase

ABB's QB single phase transformers feature encapsulated core and coils in a NEMA 3R nonventilated weatherproof enclosure. Knock outs provided on back and bottom. Mounting holes on side for easy access. Wiring compartment includes ground stud.

Also known as: 783173149478, 9T51B1815, ABB9T51B1815

Specifications

Phase: 1
Secondary Voltage: 120
Volt Amps: 3kVA
Phase: 1
Volt Amps: 3kVA
Secondary Voltage: 120