
Main Breaker Kit, 600A, 2P, 240VAC, 1PH, Rated, 65kAIC
Item #: 1597898
Cat #: MB332WB
UPC: 783175121175
Company wide:
0
in stock
Documents & Guides
Main Breaker Kit, 600 Amp, 2-Pole, 1-Phase, 240VAC, 65 kAIC, for AQU1 Panel Boards, Breaker Included
Overview
Main Breaker Kit, 600 Amp, 2-Pole, 1-Phase, 240VAC, 65 kAIC, for AQU1 Panel Boards, Breaker Included
Also known as: 783175121175, MB332WB, ABBMB332WB
Specifications
| Type: | Main Breaker |
| Volts AC: | 208Y, 480, 120, 277 |
| Poles: | 2 |
| Amps: | 600 |
| Phase: | 1 |
| Family / Style: | MB |
| Type: | Main Breaker |
| Poles: | 2 |
| Phase: | 1 |
| Volts AC: | 208Y, 480, 120, 277 |
| Amps: | 600 |
| Family / Style: | MB |