1C,1.5kVA,240x480-120/240,100C,3R,5/6,QB

Item #: 1597846

Cat #: 9T51B0511

UPC: 783173011843

$ 1924.85 EA
Company wide:
0 in stock
Documents & Guides
These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0511

Overview

These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0511
Also known as: 783173011843, 9T51B0511, ABB9T51B0511

Specifications

Volt Amps: 1.500kVA
Phase: 1
Primary Voltage: 240/480
Volt Amps: 1.500kVA
Primary Voltage: 240/480
Phase: 1