240/480V .500KVA TFMR

Item #: 1597837

Cat #: 9T51B0508

UPC: 783173011225

$ 802.44 EA
Company wide:
0 in stock
Documents & Guides
GET 9T51B0508 240/480V .500KVA TFMR

Overview

GET 9T51B0508 240/480V .500KVA TFMR

General-purpose transformers are rated 600 Volts and below for supplying appliance, lighting, and power loads from electrical distribution systems. Standard distribution voltages are 600, 480, and 240 Volts; standard load voltages are 480, 240, 208, and 120 Volts. The transformer is used to obtain the load voltage from the distribution voltage. Since no vaults are required for installation, these transformers can be located right at the load to provide the correct voltage for the application. This eliminates the need for long, costly, low-voltage feeders.

Also known as: 783173011225, 9T51B0508, ABB9T51B0508

Specifications

Phase: 1
Volt Amps: 500
Amps: 50
Mounting: Wall
Size: 10225 Frame
Phase: 1
Amps: 50
Size: 10225 Frame
Volt Amps: 500
Mounting: Wall