3
more

Transformer, Dry Type, 250VA, 240 x 480 - 120/240, NEMA 3R
Item #: 1597834
Cat #: 9T51B0507
UPC: 783173013014
$ 576.90 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, 250 VA, 240 x 480 - 120/240, NEMA 3R
Overview
Transformer, Dry Type, 250 VA, 240 x 480 - 120/240, NEMA 3R
Also known as: 783173013014, 9T51B0507, ABB9T51B0507
Specifications
| Volt Amps: | 250 |
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 240/480 |
| Volt Amps: | 250 |
| Type: | Dry Type Transformer |
| Phase: | 1 |
| Primary Voltage: | 240/480 |