Transformer, Dry Type, 3KVA, 277 - 120/240VAC,1PH, NEMA 3R

Item #: 1597820

Cat #: 9T51B0193

UPC: 783173010495

$ 3112.82 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 3 KVA, 277 - 120/240 Volt AC, 1-Phase, Type QB, NEMA 3R

Overview

Transformer, Dry Type, 3 KVA, 277 - 120/240 Volt AC, 1-Phase, Type QB, NEMA 3R
Also known as: 783173010495, 9T51B0193, ABB9T51B0193

Specifications

Phase: 1
Type: Dry Type Transformer
Primary Voltage: 277
Volt Amps: 3kVA
Phase: 1
Primary Voltage: 277
Type: Dry Type Transformer
Volt Amps: 3kVA