Transformer, Dry Type, 2KVA, 277 - 120/240VAC,1PH, NEMA 3R

Item #: 1597817

Cat #: 9T51B0192

UPC: 783173010532

$ 1051.00 EA
Company wide:
6 in stock
Documents & Guides
Transformer, Dry Type, 2 KVA, 277 - 120/240 Volt AC, 1-Phase, Type QB, NEMA 3R

Overview

Transformer, Dry Type, 2 KVA, 277 - 120/240 Volt AC, 1-Phase, Type QB, NEMA 3R
Also known as: 783173010532, 9T51B0192, ABB9T51B0192

Specifications

Volt Amps: 2kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 277
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 120/240
Volt Amps: 2kVA
Type: Dry Type Transformer
IP/NEMA Rating: NEMA 3R
Phase: 1
Primary Voltage: 277
Secondary Voltage: 120/240