3
more

Transformer, Dry Type, 1.5KVA, 277 - 120/240VAC,1PH, NEMA 3R
Item #: 1597814
Cat #: 9T51B0191
UPC: 783173010631
$ 2243.70 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, 1.5 KVA, 277 - 120/240 Volt AC, 1-Phase, Type QB, NEMA 3R
Overview
Transformer, Dry Type, 1.5 KVA, 277 - 120/240 Volt AC, 1-Phase, Type QB, NEMA 3R
Also known as: 783173010631, 9T51B0191, ABB9T51B0191
Specifications
| Volt Amps: | 1.500kVA |
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 277 |
| Volt Amps: | 1.500kVA |
| Type: | Dry Type Transformer |
| Phase: | 1 |
| Primary Voltage: | 277 |