Transformer, Dry Type, 1KVA, 277 - 120/240VAC,1PH, NEMA 3R

Item #: 1597811

Cat #: 9T51B0190

UPC: 783173010518

$ 1839.71 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 1 KVA, 277 - 120/240 Volt AC, 1-Phase, Type QB, NEMA 3R

Overview

Transformer, Dry Type, 1 KVA, 277 - 120/240 Volt AC, 1-Phase, Type QB, NEMA 3R
Also known as: 783173010518, 9T51B0190, ABB9T51B0190

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 1kVA
Primary Voltage: 277
Phase: 1
Volt Amps: 1kVA
Type: Dry Type Transformer
Primary Voltage: 277