1C,0.25kVA,277(-2 5%)-120/240,80C,3R,QB

Item #: 1597802

Cat #: 9T51B0187

UPC: 783173036730

$ 642.71 EA
Company wide:
0 in stock
Documents & Guides
These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0187

Overview

These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0187
Also known as: 783173036730, 9T51B0187, ABB9T51B0187

Specifications

Type: Dry Type Transformer
Volt Amps: 250kVA
Primary Voltage: 277
Type: Dry Type Transformer
Primary Voltage: 277
Volt Amps: 250kVA