1C,3kVA,416>380-120/240,115C,3R,50Hz,QB

Item #: 1597796

Cat #: 9T51B0173

UPC: 783173012611

$ 3050.42 EA
Company wide:
0 in stock
Documents & Guides
These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0173

Overview

These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0173
Also known as: 783173012611, 9T51B0173, ABB9T51B0173

Specifications

Type: Dry Type Transformer
Volt Amps: 3kVA
Secondary Voltage: 110/220
Primary Voltage: 190/200/220, 380/400/416/440
Type: Dry Type Transformer
Secondary Voltage: 110/220
Volt Amps: 3kVA
Primary Voltage: 190/200/220, 380/400/416/440