3
more

Transformer, Enclosed, 250VA, 380/400/416 - 115/230, NEMA 3R
Item #: 1597778
Cat #: 9T51B0167
UPC: 783173013038
$ 635.74 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Enclosed, 250 VA, 380/400/416 Volt Primary - 115/230 Volt Secondary, NEMA 3R
Overview
Transformer, Control, Enclosed, 250 VA, 380/400/416 Volt Primary - 115/230 Volt Secondary, NEMA 3R
Also known as: 783173013038, 9T51B0167, ABB9T51B0167
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 250 |
| Phase: | 1 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 250 |