1C,3kVA,208-120/240,100C,3R,QB

Item #: 1597755

Cat #: 9T51B0157

UPC: 783173009130

$ 3050.42 EA
Company wide:
0 in stock
Documents & Guides
These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0157

Overview

These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0157
Also known as: 783173009130, 9T51B0157, ABB9T51B0157

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 3kVA
Phase: 1
Volt Amps: 3kVA
Type: Dry Type Transformer