3
more

Transformer, Dry Type, 2kVA, 208 - 120/240VAC, 1PH, NEMA 3R
Item #: 1597752
Cat #: 9T51B0156
UPC: 783173009123
$ 2520.73 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, 2 kVA, 208 - 120/240 Volt AC, 1-Phase, Type QB, NEMA 3R
Overview
Transformer, Dry Type, 2 kVA, 208 - 120/240 Volt AC, 1-Phase, Type QB, NEMA 3R
Also known as: 783173009123, 9T51B0156, ABB9T51B0156
Specifications
| Volt Amps: | 2kVA |
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Volt Amps: | 2kVA |
| Type: | Dry Type Transformer |
| Phase: | 1 |