3
more

Transformer, Dry Type, 3KVA, 600VAC Primary, 120/240VAC Secondary
Item #: 1597749
Cat #: 9T51B0135
UPC: 783173008775
$ 3286.88 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, Type QB, 3 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Overview
Transformer, Dry Type, Type QB, 3 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Also known as: 783173008775, 9T51B0135, ABB9T51B0135
Specifications
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 600 |
| Volt Amps: | 3kVA |
| Phase: | 1 |
| Primary Voltage: | 600 |
| Type: | Dry Type Transformer |
| Volt Amps: | 3kVA |