Transformer, Dry Type, 2KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 1597740

Cat #: 9T51B0092

UPC: 783173008508

$ 2309.82 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Type QB, 2 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R

Overview

Transformer, Dry Type, Type QB, 2 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R

ABB's QB single phase transformers feature encapsulated core and coils in a NEMA 3R nonventilated weatherproof enclosure. Knock outs provided on back and bottom. Mounting holes on side for easy access. Wiring compartment includes ground stud.

Also known as: 783173008508, 9T51B0092, ABB9T51B0092

Specifications

Volt Amps: 2kVA
Phase: 1
Primary Voltage: 600
Volt Amps: 2kVA
Primary Voltage: 600
Phase: 1