3
more

Transformer, Dry Type, 750VA, 600VAC Primary, 120/240VAC Secondary
Item #: 1597731
Cat #: 9T51B0089
UPC: 783173008942
$ 1035.04 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, Type QB, 750 VA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Overview
Transformer, Dry Type, Type QB, 750 VA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Also known as: 783173008942, 9T51B0089, ABB9T51B0089
Specifications
| Volt Amps: | 750 |
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 600 |
| Volt Amps: | 750 |
| Type: | Dry Type Transformer |
| Phase: | 1 |
| Primary Voltage: | 600 |