3
more

Transformer, Dry Type, 250VA, 600VAC Primary, 120/240VAC Secondary
Item #: 1597725
Cat #: 9T51B0087
UPC: 783173008935
$ 596.99 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, Type QB, 250 VA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Overview
Transformer, Dry Type, Type QB, 250 VA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Also known as: 783173008935, 9T51B0087, ABB9T51B0087
Specifications
| Volt Amps: | 250 |
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 600 |
| Volt Amps: | 250 |
| Type: | Dry Type Transformer |
| Phase: | 1 |
| Primary Voltage: | 600 |