GED 9T51B0084 600V .100KVA TFMR

Item #: 1597720

Cat #: 9T51B0084

UPC: 783173008744

$ 395.41 EA
Company wide:
0 in stock
Documents & Guides
GED 9T51B0084 600V .100KVA TFMR

Overview

GED 9T51B0084 600V .100KVA TFMR
Also known as: 783173008744, 9T51B0084, ABB9T51B0084

Specifications

Volt Amps: 100
Type: Dry Type Transformer
Primary Voltage: 600
Volt Amps: 100
Primary Voltage: 600
Type: Dry Type Transformer