A-SERIES FRONTS

Item #: 1597716

Cat #: AF76SDW

UPC: 783175056118

$ 4418.77 EA
Company wide:
0 in stock
Documents & Guides
A-Series+ II Panelboards. Pro-Stock, Unassembled Lighting Panels. Mounting: Surface. Height: 76.5". Width: 30".

Overview

A-Series+ II Panelboards. Pro-Stock, Unassembled Lighting Panels. Mounting: Surface. Height: 76.5". Width: 30".
Also known as: 783175056118, AF76SDW, ABBAF76SDW

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Family / Style: AF
Mounting: Surface
Family / Style: AF
IP/NEMA Rating: NEMA 1