1C,3kVA,600(-2 5%)-120/240,100C,3R,QB

Item #: 1597711

Cat #: 9T51B0073

UPC: 783173008898

$ 3097.71 EA
Company wide:
0 in stock
Documents & Guides
These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0073

Overview

These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0073
Also known as: 783173008898, 9T51B0073, ABB9T51B0073

Specifications

Type: Dry Type Transformer
Primary Voltage: 600
Volt Amps: 3kVA
Type: Dry Type Transformer
Volt Amps: 3kVA
Primary Voltage: 600