1C,2kVA,480(-2 5%)-120/240,100C,3R,QB

Item #: 1597695

Cat #: 9T51B0052

UPC: 783173008447

$ 2312.65 EA
Company wide:
0 in stock
Documents & Guides
These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0052

Overview

These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0052
Also known as: 783173008447, 9T51B0052, ABB9T51B0052

Specifications

Volt Amps: 2kVA
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/240
Volt Amps: 2kVA
Primary Voltage: 480
Type: Dry Type Transformer
Secondary Voltage: 120/240