Transformer, Dry Type, 1.5KVA, 480 - 120/240, NEMA 3R

Item #: 1597692

Cat #: 9T51B0051

UPC: 783173008430

$ 1877.55 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 1.5 KVA, 480 - 120/240, NEMA 3R

Overview

Transformer, Dry Type, 1.5 KVA, 480 - 120/240, NEMA 3R
Also known as: 783173008430, 9T51B0051, ABB9T51B0051

Specifications

Volt Amps: 1.500kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 1.500kVA
Type: Dry Type Transformer
Phase: 1
Primary Voltage: 480