1C,1kVA,480(-2 5%)-120/240,100C,3R,QB

Item #: 1597689

Cat #: 9T51B0050

UPC: 783173008423

$ 1568.23 EA
Company wide:
0 in stock
Documents & Guides
These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0050

Overview

These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0050
Also known as: 783173008423, 9T51B0050, ABB9T51B0050

Specifications

Type: Dry Type Transformer
Volt Amps: 1kVA
Primary Voltage: 480
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 1kVA