3
more

Transformer, Dry Type, 500VA, 120 x 240 - 120/240VAC,1PH, NEMA 3R
Item #: 1597672
Cat #: 9T51B0028
UPC: 783173008362
$ 856.72 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, 500 VA, 120 x 240 - 120/240 Volt AC, 1-Phase, Type QB, NEMA 3R
Overview
Transformer, Dry Type, 500 VA, 120 x 240 - 120/240 Volt AC, 1-Phase, Type QB, NEMA 3R
Also known as: 783173008362, 9T51B0028, ABB9T51B0028
Specifications
| Volts AC: | 120, 240 |
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Volt Amps: | 500 |
| Primary Voltage: | 120/240 |
| Volts AC: | 120, 240 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 120/240 |
| Phase: | 1 |
| Volt Amps: | 500 |