3
more

Transformer, Dry Type, Encased, 100VA, 240/480 - 120/240, 1PH
Item #: 1597645
Cat #: 9T51B0004
UPC: 783173008263
$ 381.83 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, Encased, 100 VA, 240/480 - 120/240, 1-Phase
Overview
Transformer, Dry Type, Encased, 100 VA, 240/480 - 120/240, 1-Phase
Also known as: 783173008263, 9T51B0004, ABB9T51B0004
Specifications
| Volt Amps: | 100 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 240/480 |
| Volt Amps: | 100 |
| Primary Voltage: | 240/480 |
| Type: | Dry Type Transformer |