3
more

Transformer, Dry Type, Encased, 75VA, 240/480 - 120/240, 1PH
Item #: 1597642
Cat #: 9T51B0003
UPC: 783173008256
$ 350.84 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, Encased, 75 VA, 240/480 - 120/240, 1-Phase
Overview
Transformer, Dry Type, Encased, 75 VA, 240/480 - 120/240, 1-Phase
Also known as: 783173008256, 9T51B0003, ABB9T51B0003
Specifications
| Volt Amps: | 75 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 240/480 |
| Secondary Voltage: | 120/240 |
| Volt Amps: | 75 |
| Primary Voltage: | 240/480 |
| Type: | Dry Type Transformer |
| Secondary Voltage: | 120/240 |