1C,0.55kVA,217/240/260-115,115C,N3R,QB

Item #: 1597629

Cat #: 9T51B5608

UPC: 783173066423

$ 752.04 EA
Company wide:
0 in stock
Documents & Guides
These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B5608

Overview

These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B5608
Also known as: 783173066423, 9T51B5608, ABB9T51B5608

Specifications

Phase: 1
Volt Amps: 550
Type: Dry Type Transformer
Secondary Voltage: 115
Primary Voltage: 217, 239, 260
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 217, 239, 260
Volt Amps: 550
Secondary Voltage: 115