Panel Board, Front Trim, 64-1/2" x 30", A Series, Surface, Wide

Item #: 1597599

Cat #: AF64SW

UPC: 783175055463

$ 3432.05 EA
Company wide:
0 in stock
Documents & Guides
Panel Board, Front Trim, 64-1/2 Inch x 30 Inch, A Series, Surface, Wide

Overview

Panel Board, Front Trim, 64-1/2 Inch x 30 Inch, A Series, Surface, Wide
Also known as: 783175055463, AF64SW, ABBAF64SW

Specifications

Width: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Family / Style: AF
Height: 64.500 in
Width: 30 in
IP/NEMA Rating: NEMA 1
Height: 64.500 in
Mounting: Surface
Family / Style: AF