3
more

Transformer, Buck/Boost, Type QB, 500VA, 240 - 120VAC, NEMA 3R
Item #: 1597575
Cat #: 9T51B0136
UPC: 783173009024
$ 500.07 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Buck/Boost, Type QB, 500 VA, 240 Volt Primary - 120 Volt Secondary, NEMA 3R
Overview
Transformer, Buck/Boost, Type QB, 500 VA, 240 Volt Primary - 120 Volt Secondary, NEMA 3R
Also known as: 783173009024, 9T51B0136, ABB9T51B0136
Specifications
| Phase: | 3 |
| Type: | Buck - Boost, Transformer |
| Volt Amps: | 500 |
| Primary Voltage: | 120/240 |
| Phase: | 3 |
| Volt Amps: | 500 |
| Type: | Buck - Boost, Transformer |
| Primary Voltage: | 120/240 |