Tape Measure, 30' Magnetic Double Hook

Item #: 1597342

Cat #: 9230

UPC: 092644692727

$ 34.99 EA
Company wide:
171 in stock
Documents & Guides
Klein Tools Tape Measures deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot. Able to endure the toughest of jobsite conditions, this tool also features a strong magnetic double hook, easy-to-read bold lines, and a retraction brake.

Overview

Klein Tools Tape Measures deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot. Able to endure the toughest of jobsite conditions, this tool also features a strong magnetic double hook, easy-to-read bold lines, and a retraction brake.
  • Tape Measure with 13-Foot standout of wide, tough and durable blade
  • Uncluttered, easy-to-read bold lines marked on blade every 1/8-Inch
  • Heavy-duty, tough, durable nylon-coating protects blade printing and delivers longer blade life
  • Retraction speed brake controls blade speed and protects fingers from touching blade
  • Measurement scale printed on front and back sides of blade for versatility to address different types of measurements
  • Double hook can secure tape to items such as studs, conduit, pipes, etc. on front or back side of blade to measure with either measurement scale
  • Strong magnet on hook attaches to ferromagnetic objects such as steel studs, doors, panels, conduit, etc. for easy measuring
  • The impact resistant housing is over-molded with a soft touch finish for excellent grip and stands up to jobsite demands
  • Metal belt-clip securely holds tape measure to belts, pockets, or pouches
  • Conduit Bending Table and 3-Phase Layout Guide printed on back-side of tape for convenience
  • Integrated tether hole for use at height
  • US Patent D803711
Also known as: 092644692727, 9230, KLE9230

Specifications

Length: 30 ft
Type: Tape Measure
Standards: California Proposition 65
Length: 30 ft
Standards: California Proposition 65
Type: Tape Measure