Breaker, Molded Case, 20A, 2P, 480VAC, 65kAIC, Record Plus

Item #: 1597332

Cat #: FCS326TE020R2

UPC: 783164324945

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 20 Amp, 2-Pole, 480 Volt AC, 25 kAIC, Record Plus, Load Lugs

Overview

Breaker, Molded Case, 20 Amp, 2-Pole, 480 Volt AC, 25 kAIC, Record Plus, Load Lugs
Also known as: 783164324945, FCS326TE020R2, GENFCS326TE020R2

Specifications

Volts AC: 480
Poles: 2
Type: Breaker; Molded Case, Breaker
Amps: 20
Family / Style: Record Plus
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Volts AC: 480
Type: Breaker; Molded Case, Breaker
Family / Style: Record Plus
Interrupt Rating AC: 25 kA
Poles: 2
Amps: 20
Interrupt Rating DC: 125 kA