3
more

Ratcheting Crimper, 10-22 AWG - Insulated Terminals
Item #:
1597317
Cat #:
3005CR
UPC:
092644344008
$ 29.97 EA
Company wide:
11
in stock
Documents & Guides
Type: Ratcheting Crimper Application: Wire Crimping Special Features: 3 Crimping Cavities Material: Steel Handle Color: Red and Black Cable Size: 10-22 AWG Stranded Connector Type: Insulated Overall Length: 9'' (2.3 cm) Overall Height: 0.09'' (0.2 cm) Overall Width: 3'' (7.6 cm) Weight: 1.3 lb (0.6 kg)
Overview
Type: Ratcheting Crimper Application: Wire Crimping Special Features: 3 Crimping Cavities Material: Steel Handle Color: Red and Black Cable Size: 10-22 AWG Stranded Connector Type: Insulated Overall Length: 9'' (2.3 cm) Overall Height: 0.09'' (0.2 cm) Overall Width: 3'' (7.6 cm) Weight: 1.3 lb (0.6 kg)
The Full-Cycle Ratcheting Crimper Crimps 10-22 AWG Insulated Wire Terminals. This Tool Features Three Crimping Cavities In One Tool With Color-Coded Wire Markings For Three Size Ranges Of Insulated Terminals. Crimper Design Provides Low Effort To Crimp While Maintaining A High Terminal Pull-Off Force. Built-In Ratchet Ensures Full-Cycle Crimping For A Uniform Crimp Every Time. Compound Lever-Action Of Narrow-Span Handles Puts More Crimping Power Into Each Squeeze. Comfort Grips Help Reduce Hand Fatigue.
Also known as: 092644344008, 3005CR, KLE3005CR
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)