Panel Board, Front Trim, 55-1/2" x 20", A Series, Flush, Nameplate

Item #: 1597289

Cat #: AF55FN

UPC: 783175053902

$ 858.02 EA
Company wide:
0 in stock
Documents & Guides
Panel Board, Front Trim, 55-1/2 Inch x 20 Inch, A Series, Flush, Nameplate

Overview

Panel Board, Front Trim, 55-1/2 Inch x 20 Inch, A Series, Flush, Nameplate
Also known as: 783175053902, AF55FN, ABBAF55FN

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 1
Width: 20 in
Family / Style: AF
Mounting: Flush
Width: 20 in
IP/NEMA Rating: NEMA 1
Family / Style: AF