Panel Board, Front Trim, 49-1/2" x 20", A Series, Front Hinged

Item #: 1597181

Cat #: AF49SDN

UPC: 783175053001

$ 1515.82 EA
Company wide:
0 in stock
Documents & Guides
Panel Board, Front Trim, 49-1/2 Inch x 20 Inch, A Series, Front Hinged, Nameplate

Overview

Panel Board, Front Trim, 49-1/2 Inch x 20 Inch, A Series, Front Hinged, Nameplate
Also known as: 783175053001, AF49SDN, ABBAF49SDN

Specifications

IP/NEMA Rating: NEMA 1
Width: 20 in
Family / Style: AF
Height: 49.500 in
IP/NEMA Rating: NEMA 1
Family / Style: AF
Width: 20 in
Height: 49.500 in