3
more

Panel Board, Front Trim, 49-1/2" x 20", A Series, Front Hinged
Item #: 1597167
Cat #: AF49SD
UPC: 783175052899
$ 1407.55 EA
Company wide:
0
in stock
Documents & Guides
Panel Board, Front Trim, 49-1/2 Inch x 20 Inch, A Series, Front Hinged
Overview
Panel Board, Front Trim, 49-1/2 Inch x 20 Inch, A Series, Front Hinged
Also known as: 783175052899, AF49SD, ABBAF49SD
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Width: | 20 in |
| Height: | 49.500 in |
| IP/NEMA Rating: | NEMA 1 |
| Height: | 49.500 in |
| Width: | 20 in |