Breaker, Molded Case, 60A, 3P, 600Y/347VAC, 22kAIC, Record Plus

Item #: 1596958

Cat #: FBV36TE060RV

UPC: 783164395075

$ 4327.74 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 60 Amp, 3-Pole, 600/347 Volt AC, 22 kAIC, Record Plus, Load Lugs, Panel Connections

Overview

Breaker, Molded Case, 60 Amp, 3-Pole, 600/347 Volt AC, 22 kAIC, Record Plus, Load Lugs, Panel Connections
Also known as: 783164395075, FBV36TE060RV, ABBFBV36TE060RV

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case
Amps: 60
Family / Style: Record Plus
Interrupt Rating DC: 22 kA
Interrupt Rating AC: 22 kA
Volts AC: 600Y/347
Mounting: Panel
Type: Breaker; Molded Case
Family / Style: Record Plus
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 60
Interrupt Rating DC: 22 kA
Volts AC: 600Y/347