GED FBV36TE025R2 25A 3P 600Y347

Item #: 1596922

Cat #: FBV36TE025R2

UPC: 783164336245

$ 4277.45 EA
Company wide:
0 in stock
Documents & Guides
GED FBV36TE025R2 25A 3P 600Y347 MCCB

Overview

GED FBV36TE025R2 25A 3P 600Y347 MCCB
Also known as: 783164336245, FBV36TE025R2, ABBFBV36TE025R2

Specifications

Poles: 3
Family / Style: Record Plus
Poles: 3
Family / Style: Record Plus