30A MOULDED CS CB

Item #: 1596878

Cat #: FBV26TE030RV

UPC: 783164394504

$ 3562.75 EA
Company wide:
0 in stock
Documents & Guides
GED FBV26TE030RV 30A MOULDED CS CB

Overview

GED FBV26TE030RV 30A MOULDED CS CB
Also known as: 783164394504, FBV26TE030RV, ABBFBV26TE030RV

Specifications

Poles: 2
Family / Style: Record Plus
Poles: 2
Family / Style: Record Plus