GED FBV16TE070R2 70A1P 347V FBV

Item #: 1596814

Cat #: FBV16TE070R2

UPC: 783164334234

$ 1668.00 EA
Company wide:
0 in stock
Documents & Guides
GE FBV16TE070R2 70A MCCB 1P 3

Overview

GE FBV16TE070R2 70A MCCB 1P 3
Also known as: 783164334234, FBV16TE070R2, ABBFBV16TE070R2

Specifications

No Specifications Available