GED FBV16TE045R2 45A1P 347V FBV

Item #: 1596790

Cat #: FBV16TE045R2

UPC: 783164334203

$ 1406.14 EA
Company wide:
0 in stock
Documents & Guides
GE FBV16TE045R2 45A MCCB 1P 3

Overview

GE FBV16TE045R2 45A MCCB 1P 3
Also known as: 783164334203, FBV16TE045R2, ABBFBV16TE045R2

Specifications

No Specifications Available