Panel Board, Trim, Flush, Nameplate, 37.5" H x 20" W

Item #: 1596786

Cat #: AF37FN

UPC: 783175050079

$ 858.02 EA
Company wide:
0 in stock
Documents & Guides
Panel Board, Trim, Flush, Nameplate, 37.5 inch Height x 20 Inch Width

Overview

Panel Board, Trim, Flush, Nameplate, 37.5 inch Height x 20 Inch Width
Also known as: 783175050079, AF37FN, ABBAF37FN

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 1
Width: 20 in
Family / Style: AF
Height: 37.500 in
Mounting: Flush
Width: 20 in
Height: 37.500 in
IP/NEMA Rating: NEMA 1
Family / Style: AF