GED FBV16TE040R2 40A1P 347V FBV

Item #: 1596781

Cat #: FBV16TE040R2

UPC: 783164334197

$ 1377.44 EA
Company wide:
0 in stock
Documents & Guides
GE FBV16TE040R2 40A MCCB 1P 3

Overview

GE FBV16TE040R2 40A MCCB 1P 3
Also known as: 783164334197, FBV16TE040R2, ABBFBV16TE040R2

Specifications

No Specifications Available