GED FBV16TE030R2 30A1P 347V FBV

Item #: 1596763

Cat #: FBV16TE030R2

UPC: 783164334173

$ 1406.14 EA
Company wide:
0 in stock
Documents & Guides
GE FBV16TE030R2 30A MCCB 1P 3

Overview

GE FBV16TE030R2 30A MCCB 1P 3
Also known as: 783164334173, FBV16TE030R2, ABBFBV16TE030R2

Specifications

No Specifications Available